Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit holder insert tool Size10-1 internal hex D 6, 3 mm internal hex 1/4 " Size of mount 9x12 mm

  • Mfr # 58262610

  • Zoro # G903856152


product price: $58.64
/ea

Key Features

Overall Length
40 mm
Type
Hex
Height
15 mm
Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58262610
Zoro #
G903856152
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
40 mm
Height
15 mm
Width
22 mm

Details

Item
Torque Wrenches
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.