Zoro Homepage

Bit screwdriver 0, 5 x 3, 0 mm hex recess C 6, 3 L.25 mm

  • Mfr # 08070120

  • Zoro # G403847544


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Fastening Tool Item
Bits & Accessories
Length
25 mm
Width
6 mm
Screwdriver Tip Style
Slotted
Size
Slotted: 3.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08070120
Zoro #
G403847544
UPC #
-
Country of Origin
Germany

Dimensions

Length
25 mm
Width
6 mm
Size
Slotted: 3.0 mm
Drive Size
1/4 Inches
Height
6 mm

Details

Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.