Zoro Homepage

Bit screwdriver 0, 5 x 4, 0 mm hex recess C 6, 3 L.25 mm

  • Mfr # 08070121

  • Zoro # G503847642


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Drive Size
1/4 Inches
Screwdriver Tip Style
Slotted
Width
6 mm
Size
Slotted: 4.0 mm
Fastening Tool Item
Bits & Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08070121
Zoro #
G503847642
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Width
6 mm
Size
Slotted: 4.0 mm
Length
25 mm
Height
6 mm

Details

Screwdriver Tip Style
Slotted
Fastening Tool Item
Bits & Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.