Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit screwdriver 0, 6 x 3, 5 mm hex recess C 6, 3 L.25 mm

  • Mfr # 08070122

  • Zoro # G703847602


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Drive Size
1/4 Inches
Length
25 mm
Screwdriver Tip Style
Slotted
Fastening Tool Item
Bits & Accessories
Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08070122
Zoro #
G703847602
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Length
25 mm
Width
6 mm
Size
Slotted: 3.5 mm
Height
6 mm

Details

Screwdriver Tip Style
Slotted
Fastening Tool Item
Bits & Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.