Zoro Homepage

Bit screwdriver 0, 8 x 4, 0 mm hex E 6, 3 L.50 mm

  • Mfr # 08300840

  • Zoro # G003847609


product price: $10.15
/ea

Key Features

Width
7 mm
Length
50 mm
Fastening Tool Item
Bits & Accessories
Drive Size
1/4 inches
Screwdriver Tip Style
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08300840
Zoro #
G003847609
UPC #
-
Country of Origin
Germany

Dimensions

Width
7 mm
Length
50 mm
Drive Size
1/4 inches
Size
Slotted 4.0 mm
Height
7 mm

Details

Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.