Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit screwdriver 0, 8 x 4, 0 mm hex recess C 6, 3 L.25 mm

  • Mfr # 08070124

  • Zoro # G503847598


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Fastening Tool Item
Bits & Accessories
Length
25 mm
Drive Size
1/4 Inches
Width
6 mm
Screwdriver Tip Style
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08070124
Zoro #
G503847598
UPC #
-
Country of Origin
Germany

Dimensions

Length
25 mm
Drive Size
1/4 Inches
Width
6 mm
Size
Slotted : 4.0 mm
Height
6 mm

Details

Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.