Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit screwdriver 0, 8 x 5, 5 mm hex recess C 6, 3 L.25 mm

  • Mfr # 08070125

  • Zoro # G703847626


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Fastening Tool Item
Bits & Accessories
Length
25 mm
Size
Slotted: 5.5 mm
Width
6 mm
Drive Size
1/4 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08070125
Zoro #
G703847626
UPC #
-
Country of Origin
Germany

Dimensions

Length
25 mm
Size
Slotted: 5.5 mm
Width
6 mm
Drive Size
1/4 Inches
Height
6 mm

Details

Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.