Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit screwdriver 1, 2 x 8, 0 mm hex recess C 6, 3 L.25 mm

  • Mfr # 08070127

  • Zoro # G303847651


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Drive Size
1/4 Inches
Size
Slotted: 8.0 mm
Screwdriver Tip Style
Slotted
Length
25 mm
Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08070127
Zoro #
G303847651
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Size
Slotted: 8.0 mm
Length
25 mm
Width
8 mm
Height
8 mm

Details

Screwdriver Tip Style
Slotted
Fastening Tool Item
Bits & Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.