Zoro Homepage

Bit screwdriver hex C 6, 3 L.25 mm

  • Mfr # 08162015

  • Zoro # G103847578


product price: $8.29
/ea

Key Features

Fastening Tool Item
Bits & Accessories
Drive Size
1/4 Inches
Screwdriver Tip Style
Torx Plus
Length
25 mm
Size
Torx Plus: IP15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08162015
Zoro #
G103847578
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Length
25 mm
Size
Torx Plus: IP15
Width
6 mm
Height
6 mm

Details

Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Torx Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.