Zoro Homepage

Bit screwdriver internal hex wrench opening 8 mm hex C 6, 3 L.30 mm

  • Mfr # 08090008

  • Zoro # G403847575


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Length
30 mm
Width
9 mm
Screwdriver Tip Style
Hex
Fastening Tool Item
Bits & Accessories
Size
8.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08090008
Zoro #
G403847575
UPC #
-
Country of Origin
Germany

Dimensions

Length
30 mm
Width
9 mm
Size
8.0 mm
Drive Size
1/4 Inches
Height
9 mm

Details

Screwdriver Tip Style
Hex
Fastening Tool Item
Bits & Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.