Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit screwdriver PH Size 1 hex C 6, 3 L.25 mm

  • Mfr # 08010001

  • Zoro # G303847590


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Length
0.98 inches
Size
Phillips: PH1
Fastening Tool Item
Bits & Accessories
Width
0.28 inches
Drive Size
1/4 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08010001
Zoro #
G303847590
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.98 inches
Size
Phillips: PH1
Width
0.28 inches
Drive Size
1/4 Inches
Height
0.28 inches

Details

Fastening Tool Item
Bits & Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.