Zoro Homepage

Bit screwdriver PH Size 4 hex C 8 L.32 mm

  • Mfr # 08030004

  • Zoro # G903847655


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Length
1.22 inches
Size
Phillips: PH4
Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Phillips
Width
0.31 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08030004
Zoro #
G903847655
UPC #
-
Country of Origin
Germany

Dimensions

Length
1.22 inches
Size
Phillips: PH4
Width
0.31 inches
Height
0.31 inches

Details

Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Phillips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.