Zoro Homepage

Bit screwdriver PH Size1 hex E 6, 3 L.50 mm

  • Mfr # 08310001

  • Zoro # G303847620


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Size
Phillips: PH1
Fastening Tool Item
Bits & Accessories
Width
0.28 inches
Length
1.97 inches
Drive Size
1/4 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08310001
Zoro #
G303847620
UPC #
-
Country of Origin
Germany

Dimensions

Size
Phillips: PH1
Width
0.28 inches
Length
1.97 inches
Drive Size
1/4 inches
Height
0.28 inches

Details

Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Phillips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.