Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit screwdriver PH Size3 hex 3/8 " L.35 mm

  • Mfr # 08410003

  • Zoro # G503847574


product price: $28.55
/ea

Key Features

Drive Size
3/8 inches
Length
35 mm
Screwdriver Tip Style
Phillips
Width
11 mm
Size
Phillips: PH3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08410003
Zoro #
G503847574
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inches
Length
35 mm
Width
11 mm
Size
Phillips: PH3
Height
11 mm

Details

Screwdriver Tip Style
Phillips
Fastening Tool Item
Bits & Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.