Zoro Homepage

Bit screwdriver PZ Size2 hex E 6, 3 L.50 mm

  • Mfr # 08320002

  • Zoro # G103847561


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Size
PoziDriv: PZ2
Drive Size
1/4 inches
Screwdriver Tip Style
PoziDriv
Length
50 mm
Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08320002
Zoro #
G103847561
UPC #
-
Country of Origin
Germany

Dimensions

Size
PoziDriv: PZ2
Drive Size
1/4 inches
Length
50 mm
Width
7 mm
Height
7 mm

Details

Screwdriver Tip Style
PoziDriv
Fastening Tool Item
Bits & Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.