
Bit screwdriver SizeM10 hex C 8 L.38 mm
Mfr # 08200013
Zoro # G603847566
product price: $9.69
/eaKey Features
Fastening Tool Item
Bits & Accessories
Size
XZN: M10
Length
38 mm
Width
10 mm
Screwdriver Tip Style
XZN Triple Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08200013
Zoro #
G603847566
UPC #
-
Country of Origin
Germany
Dimensions
Size
XZN: M10
Length
38 mm
Width
10 mm
Drive Size
1/4 Inches
Height
10 mm
Details
Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
XZN Triple Square
Fastening Tool Material
Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.