Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit screwdriver SizeM6 hex C 6, 3 L.25 mm

  • Mfr # 08200011

  • Zoro # G003847548


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Screwdriver Tip Style
XZN Triple Square
Fastening Tool Item
Bits & Accessories
Drive Size
1/4 Inches
Length
25 mm
Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08200011
Zoro #
G003847548
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Length
25 mm
Width
7 mm
Size
XZN: M6
Height
7 mm

Details

Screwdriver Tip Style
XZN Triple Square
Fastening Tool Item
Bits & Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.