Zoro Homepage

Bit screwdriver SizeT 10 hex E 6, 3 L.70 mm

  • Mfr # 08340010

  • Zoro # G403847605


product price: $15.99
/ea

Key Features

Length
70 mm
Drive Size
1/4 inches
Fastening Tool Material
Alloy Steel
Screwdriver Tip Style
Torx
Size
Torx: T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08340010
Zoro #
G403847605
UPC #
-
Country of Origin
Germany

Dimensions

Length
70 mm
Drive Size
1/4 inches
Size
Torx: T10
Width
7 mm
Height
7 mm

Details

Fastening Tool Material
Alloy Steel
Screwdriver Tip Style
Torx
Fastening Tool Item
Bits & Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.