Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit screwdriver SizeT 40 hex E 6, 3 L.70 mm

  • Mfr # 08340040

  • Zoro # G903847594


product price: $12.45
/ea

Key Features

Fastening Tool Item
Bits & Accessories
Fastening Tool Material
Alloy Steel
Length
70 mm
Size
Torx: T40
Screwdriver Tip Style
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08340040
Zoro #
G903847594
UPC #
-
Country of Origin
Germany

Dimensions

Length
70 mm
Size
Torx: T40
Width
7 mm
Drive Size
1/4 inches
Height
7 mm

Details

Fastening Tool Item
Bits & Accessories
Fastening Tool Material
Alloy Steel
Screwdriver Tip Style
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.