Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit screwdriver TORX T 27 hex C 6, 3 L.25 mm

  • Mfr # 08130027

  • Zoro # G803847656


product price: $5.30
/ea
Sold in multiples of 2 for $10.60

Key Features

Length
1.06 inches
Width
0.28 inches
Fastening Tool Item
Bits & Accessories
Size
Torx: Torx
Screwdriver Tip Style
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08130027
Zoro #
G803847656
UPC #
-
Country of Origin
Germany

Dimensions

Length
1.06 inches
Width
0.28 inches
Size
Torx: Torx
Drive Size
1/4 Inches
Height
0.28 inches

Details

Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.