Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit screwdriver TORX T 27 hex C 8 L.35 mm

  • Mfr # 08140027

  • Zoro # G203847621


product price: $10.19
/ea

Key Features

Screwdriver Tip Style
Torx
Width
0.35 inches
Fastening Tool Item
Bits & Accessories
Fastening Tool Material
Alloy Steel
Size
Torx: T27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08140027
Zoro #
G203847621
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.35 inches
Size
Torx: T27
Length
1.46 inches
Height
0.35 inches

Details

Screwdriver Tip Style
Torx
Fastening Tool Item
Bits & Accessories
Fastening Tool Material
Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.