
Bit screwdriver TORX T 45 hex C 8 L.35 mm
Mfr # 08140045
Zoro # G303847613
product price: $10.69
/eaKey Features
Length
1.37 Inches
Size
Torx: T45
Width
0.35 Inches
Screwdriver Tip Style
Torx
Fastening Tool Item
Bits & Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08140045
Zoro #
G303847613
UPC #
-
Country of Origin
Germany
Dimensions
Length
1.37 Inches
Size
Torx: T45
Width
0.35 Inches
Height
0.35 Inches
Details
Screwdriver Tip Style
Torx
Fastening Tool Item
Bits & Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.