Zoro Homepage

Bit screwdriver TORX T 55 hex C 8 L.35 mm

  • Mfr # 08140055

  • Zoro # G203847645


product price: $10.79
/ea

Key Features

Size
Torx: Torx
Width
0.39 inches
Fastening Tool Item
Bits & Accessories
Length
0.39 inches
Screwdriver Tip Style
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08140055
Zoro #
G203847645
UPC #
-
Country of Origin
Germany

Dimensions

Size
Torx: Torx
Width
0.39 inches
Length
0.39 inches
Height
0.39 inches

Details

Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.