Zoro Homepage

Bit screwdriver TRI-Wing Size0 hex C 6, 3 L.25 mm

  • Mfr # 08250000

  • Zoro # G403847551


product price: $11.79
/ea

Key Features

Size
Tri Wing: #0
Screwdriver Tip Style
Tri Wing
Length
0.98 inches
Width
0.28 inches
Fastening Tool Item
Bits & Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08250000
Zoro #
G403847551
UPC #
-
Country of Origin
Germany

Dimensions

Size
Tri Wing: #0
Length
0.98 inches
Width
0.28 inches
Height
0.28 inches

Details

Screwdriver Tip Style
Tri Wing
Fastening Tool Item
Bits & Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.