
Bit screwdriver TRI-Wing Size3 hex C 6, 3 L.25 mm
Mfr # 08250003
Zoro # G203847638
product price: $10.15
/eaKey Features
Size
Tri Wing #3
Drive Size
1/4 inches
Fastening Tool Item
Bits & Accessories
Width
0.28 inches
Screwdriver Tip Style
Tri Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08250003
Zoro #
G203847638
UPC #
-
Country of Origin
Germany
Dimensions
Size
Tri Wing #3
Drive Size
1/4 inches
Width
0.28 inches
Length
0.98 inches
Height
0.28 inches
Details
Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Tri Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.