Zoro Homepage

Bit screwdriver TRI-Wing Size6 hex C 6, 3 L.25 mm

  • Mfr # 08250006

  • Zoro # G403847612


product price: $13.99
/ea

Key Features

Fastening Tool Item
Bits & Accessories
Width
0.31 inches
Drive Size
1/4 inches
Length
0.98 inches
Screwdriver Tip Style
Tri Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08250006
Zoro #
G403847612
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.31 inches
Drive Size
1/4 inches
Length
0.98 inches
Size
Tri Wing #6
Height
0.31 inches

Details

Fastening Tool Item
Bits & Accessories
Screwdriver Tip Style
Tri Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.