
Blank end insert tool measures 11 x 25 Size of mount 14x18 mm L.12 mm
Mfr # 58270040
Zoro # G703855881
product price: $56.15
/eaKey Features
Size
Insert Tool Carrier: 14 x 18 mmHead Length: 12 mmHead Height: 21 mmSize: 40
Features
To prevent damage from excessive temperatures, the locking pin, spring and washer are not fitted until the welding work has been completed
Material
Chrome-Plated Steel
Color
Black
Finish
Gunmetal Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58270040
Zoro #
G703855881
UPC #
-
Country of Origin
Germany
Dimensions
Size
Insert Tool Carrier: 14 x 18 mmHead Length: 12 mmHead Height: 21 mmSize: 40
Details
Item
Black End Insert Tool
Features
To prevent damage from excessive temperatures, the locking pin, spring and washer are not fitted until the welding work has been completed
Material
Chrome-Plated Steel
Color
Black
Finish
Gunmetal Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.