
Blank end insert tool measures 15 x 50 Size of mount 22x28 mm L.24 mm
Mfr # 58270100
Zoro # G603855929
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24 mm
Material
1.2208 - 31CRV3
Height (In.)
32 mm
Finish
Gunmetal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58270100
Zoro #
G603855929
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
24 mm
Height (In.)
32 mm
Details
Item
Torque Wrenches
Material
1.2208 - 31CRV3
Finish
Gunmetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.