Zoro Homepage

Box Wrench Size 18 x 19 mm L.160 mm

  • Mfr # 43331819

  • Zoro # G203856388


product price: $26.85
/ea

Key Features

Material
Chrome Alloy Steel
Finish
Chrome-plated
Overall Length
160 mm
Size
18 mm,19 mm
Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43331819
Zoro #
G203856388
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160 mm
Size
18 mm,19 mm
Width
24 mm
Height
24 mm

Details

Item
Box Wrenches
Material
Chrome Alloy Steel
Finish
Chrome-plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.