Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Wrench Size 21 x 23 mm L.170 mm

  • Mfr # 43332123

  • Zoro # G703856307


product price: $31.59
/ea

Key Features

Material
Chrome Alloy Steel
Finish
Chrome-plated
Overall Length
170 mm
Size
21 mm,23 mm
Width
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43332123
Zoro #
G703856307
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
170 mm
Size
21 mm,23 mm
Width
23 mm
Height
23 mm

Details

Item
Box Wrenches
Material
Chrome Alloy Steel
Finish
Chrome-plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.