Zoro Homepage

Box Wrench Size 24 x 26 mm L.190 mm

  • Mfr # 43332426

  • Zoro # G003856311


product price: $24.55
/ea

Key Features

Material
Chrome Alloy Steel
Finish
Chrome-plated
Overall Length
190 mm
Size
24 mm,26 mm
Width
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43332426
Zoro #
G003856311
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
190 mm
Size
24 mm,26 mm
Width
31 mm
Height
31 mm

Details

Item
Box Wrenches
Material
Chrome Alloy Steel
Finish
Chrome-plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.