Zoro Homepage

Box Wrench Size 55 x 60 mm L.245 mm

  • Mfr # 43335560

  • Zoro # G003856243


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Alloy Steel
Finish
Chrome-plated
Overall Length
245 mm
Size
55 mm,60 mm
Height
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43335560
Zoro #
G003856243
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
245 mm
Size
55 mm,60 mm
Height
67 mm
Width
67 mm

Details

Item
Box Wrenches
Material
Chrome Alloy Steel
Finish
Chrome-plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.