
Calibrating square drive insert tool Size20 external square 1/2 " Size of mount 14x18 mm
Mfr # 58243020
Zoro # G103856488
product price: $61.25
/eaKey Features
Drive Size
1/2 Inches
Size
20
Overall Length
63 mm
Width
27 mm
Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58243020
Zoro #
G103856488
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2 Inches
Size
20
Overall Length
63 mm
Width
27 mm
Height (In.)
21.5 mm
Details
Item
Torque Wrenches
Type
Square
Finish
Chrome plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.