Zoro Homepage

Calibrating square drive insert tool Size4 external square 1/4 " Size of mount 9x12 mm

  • Mfr # 58243004

  • Zoro # G603856384


product price: $51.15
/ea

Key Features

Drive Size
1/4 Inches
Size
4"
Overall Length
44 mm
Type
Square
Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58243004
Zoro #
G603856384
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Size
4"
Overall Length
44 mm
Width
20 mm
Height (In.)
16,7 mm

Details

Item
Torque Wrenches
Type
Square
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.