Zoro Homepage

Calibrating square drive insert tool Size40 external square 3/4 " Size of mount 14x18 mm

  • Mfr # 58243040

  • Zoro # G303856448


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 Inches
Size
40
Overall Length
71 mm
Type
Square
Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58243040
Zoro #
G303856448
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Size
40
Overall Length
71 mm
Width
40 mm
Height (In.)
29.3 mm

Details

Item
Torque Wrenches
Type
Square
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.