Carburettor screwdriver DRALL 0, 6 mm x 3, 5 mm blade length 25 mm

  • Mfr # 47241045

  • Zoro # G403856300


product price:  $13.19
/ea

Key Features

Tip Size
3.5 mm
Finish
Chrome-plated
Handle Material
Chrome alloy steel
Tip Type
Slotted
Height
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47241045
Zoro #
G403856300
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
3.5 mm
Overall Length
80 mm
Height
28 mm
Width
32 mm
Blade Length
25 mm

Details

Item
Standard Screwdrivers
Finish
Chrome-plated
Handle Material
Chrome alloy steel
Tip Type
Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.