
Carburettor screwdriver DRALL 1, 2 mm x 8, 0 mm blade length 25 mm
Mfr # 47241080
Zoro # G203847485
product price:Â $13.35
/eaKey Features
Tip Size
8.0 mm
Finish
Chrome-plated
Handle Material
Chrome alloy steel
Tip Type
Slotted
Width
31 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47241080
Zoro #
G203847485
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
8.0 mm
Overall Length
80 mm
Width
31 mm
Height
28 mm
Blade Length
25 mm
Details
Item
Standard Screwdrivers
Finish
Chrome-plated
Handle Material
Chrome alloy steel
Tip Type
Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.