
Club hammer 1250 g L.260 mm
Mfr # 70111015
Zoro # G903847518
product price: $59.15
/eaKey Features
Width
100 mm
Height
43 mm
Grip Type
Ergonomical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70111015
Zoro #
G903847518
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
260 mm
Width
100 mm
Height
43 mm
Details
Item
Sledge Hammer
Grip Type
Ergonomical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.