Zoro Homepage

Combination ratcheting Wrench OPEN-RATCH Size 11 mm L.165 mm

  • Mfr # 41171111

  • Zoro # G303855670


product price: $35.45
/ea

Key Features

Finish
Chrome plated
Overall Length
165 mm
Material
Chrome Alloy Stee
Size
11 mm
Type
Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41171111
Zoro #
G303855670
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
165 mm
Size
11 mm
Height
22 mm
Width
23 mm

Details

Finish
Chrome plated
Material
Chrome Alloy Stee
Type
Spanner
Item
Combination Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.