Zoro Homepage

Combination ratcheting Wrench OPEN-RATCH Size 13 mm L.182 mm

  • Mfr # 41171313

  • Zoro # G903855704


product price: $39.59
/ea

Key Features

Finish
Chrome-plated
Overall Length
182 mm
Material
Chrome alloy steel
Type
Spanner
Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41171313
Zoro #
G903855704
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
182 mm
Size
13 mm
Width
26.5 mm
Height
25 mm

Details

Finish
Chrome-plated
Material
Chrome alloy steel
Type
Spanner
Item
Combination Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.