Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination ratcheting Wrench OPEN-RATCH Size 9 mm L.150 mm

  • Mfr # 41170909

  • Zoro # G203855305


product price: $31.65
/ea

Key Features

Finish
Chrome plated
Overall Length
150 mm
Material
Chrome Alloy Steel
Type
Spanner
Size
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41170909
Zoro #
G203855305
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
150 mm
Size
9 mm
Width
18.8 mm
Height
19.5 mm

Details

Finish
Chrome plated
Material
Chrome Alloy Steel
Item
Combination Wrenches
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.