Zoro Homepage

Combination ratcheting Wrenchs Size 11 mm L.165 mm

  • Mfr # 40171111

  • Zoro # G303856202


product price: $28.75
/ea

Key Features

Finish
Chrome-plated
Overall Length
165 mm
Material
Chrome Alloy Steel
Type
Spanner
Size
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40171111
Zoro #
G303856202
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
165 mm
Size
11 mm
Width
23.0 mm

Details

Finish
Chrome-plated
Material
Chrome Alloy Steel
Type
Spanner
Item
Combination Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.