Zoro Homepage

Combination ratcheting Wrenchs Size 15 mm L.202 mm

  • Mfr # 40171515

  • Zoro # G703855904


product price: $33.15
/ea

Key Features

Finish
Chrome-plated
Overall Length
202 mm
Material
Chrome Alloy Steel
Type
Spanner
Size
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40171515
Zoro #
G703855904
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
202 mm
Size
15 mm
Width
31.3 mm

Details

Finish
Chrome-plated
Material
Chrome Alloy Steel
Type
Spanner
Item
Combination Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.