Zoro Homepage

Combination ratcheting Wrenchs Size 16 mm L.215 mm

  • Mfr # 40171616

  • Zoro # G203856029


product price: $32.29
/ea

Key Features

Finish
Chrome-plated
Overall Length
215 mm
Material
Chrome Alloy Steel
Size
16 mm
Type
Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40171616
Zoro #
G203856029
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
215 mm
Size
16 mm
Width
33.4 mm

Details

Finish
Chrome-plated
Material
Chrome Alloy Steel
Type
Spanner
Item
Combination Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.