Zoro Homepage

Combination ratcheting Wrenchs Size 9 mm L.150 mm

  • Mfr # 40170909

  • Zoro # G803856481


product price: $27.35
/ea

Key Features

Finish
Chrome plated
Overall Length
150 mm
Material
Chrome alloy steel
Size
9 mm
Type
Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40170909
Zoro #
G803856481
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
150 mm
Size
9 mm
Width
18.8 mm

Details

Finish
Chrome plated
Material
Chrome alloy steel
Type
Spanner
Item
Combination Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.