
Combination Wrench OPEN-BOX long Size 11 mm L.180 mm
Mfr # 40101111
Zoro # G003856557
product price: $15.59
/eaKey Features
Overall Length
180 mm
Material
Chrome Alloy Steel
Finish
Chrome-plated
Head Size
11 mm
Height
11 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40101111
Zoro #
G003856557
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
180 mm
Head Size
11 mm
Height
11 mm
Width
23.5 mm
Details
Item
Combination Wrenches
Material
Chrome Alloy Steel
Finish
Chrome-plated
Type
Spanner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.