Zoro Homepage

Combination Wrench OPEN-BOX long Size 19 mm L.265 mm

  • Mfr # 40101919

  • Zoro # G003855994


product price: $29.59
/ea

Key Features

Overall Length
265 mm
Material
Chrome Alloy Steel
Finish
Chrome-plated
Head Size
19 mm
Height
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40101919
Zoro #
G003855994
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
265 mm
Head Size
19 mm
Height
20 mm
Width
39.5 mm

Details

Item
Combination Wrenches
Material
Chrome Alloy Steel
Finish
Chrome-plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.