Zoro Homepage

Combination Wrench OPEN-BOX long Size 34 mm L.460 mm

  • Mfr # 40103434

  • Zoro # G503854022


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Alloy Steel
Finish
Chrome-plated Finish
Head Size
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40103434
Zoro #
G503854022
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
450-499mm (18.0-19.9 inches)
Head Size
34 mm

Details

Item
Wrench
Material
Chrome Alloy Steel
Finish
Chrome-plated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.