Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench OPEN-BOX Size 21 mm L.260 mm

  • Mfr # 40082121

  • Zoro # G203856258


product price: $34.55
/ea

Key Features

Overall Length
260 mm
Material
Chrome Alloy Steel
Finish
Chrome plated
Head Size
21 mm
Height
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40082121
Zoro #
G203856258
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
260 mm
Head Size
21 mm
Height
19 mm
Width
47 mm

Details

Item
Combination Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.