Zoro Homepage

Combination Wrench OPEN-BOX Size 26 mm L.300 mm

  • Mfr # 40082626

  • Zoro # G203855916


product price: $48.15
/ea

Key Features

Overall Length
300 mm
Material
Chrome Alloy Steel
Finish
Chrome plated
Head Size
26 mm
Height
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40082626
Zoro #
G203855916
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
300 mm
Head Size
26 mm
Height
23 mm
Width
57.5 mm

Details

Item
Combination Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.